Motion
16006C3
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673111
MFR #16006C3
Price$57.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673111
MFR #16006C3

Mfr description
16006C3 16000 SERIES BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.66/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    9 mm
  • Weight
    0.087 kg, 3.069 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16006C3 16000 SERIES BALL BEARING
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16006C3 is an open radial deep groove ball bearing with a 30mm bore and 55mm outside diameter, perfect for industrial use.
  • Manufacturer Catalog Number
    16006C3
  • Manufacturer Upc Number
    029176410390
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12400 N, 2787.63 lbf
  • Radial Static Load Capacity
    7350 N, 1652.35 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)