Motion
16021
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #08673113
MFR #16021
List Price$590.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #08673113
MFR #16021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$590.12/each for your price

Overview

Mfr description
16021 16007 SERIES BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    18 mm
  • Manufacturer Catalog Number
    16021
  • Manufacturer Upc Number
    029176410475
  • UPC_NO
    029176410475
  • Description
    16021 16007 SERIES BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16021 is an open radial deep groove ball bearing with a 105mm bore and 160mm outside diameter, designed for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text