Motion
16028M
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673114
MFR #16028M
Price$1,654.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673114
MFR #16028M

Mfr description
16028M 16000 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.72/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    22 mm
  • Weight
    6.337 lbs, 2.8744 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16028M 16000 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16028M is an open radial deep groove ball bearing with a 140mm bore and 210mm outside diameter, designed for large-scale machinery.
  • Manufacturer Catalog Number
    16028M
  • Manufacturer Upc Number
    029176410482
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    85500 N, 19221.16 lbf
  • Radial Static Load Capacity
    82500 N, 18546.74 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)