Motion
6416
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673116
MFR #6416
Price$1,552.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673116
MFR #6416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,552.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6416 6400 SERIES BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6416 is an open radial deep groove ball bearing with an 80mm bore and 200mm outside diameter, perfect for machinery.
  • Manufacturer Catalog Number
    6416
  • Manufacturer Upc Number
    029176414619
  • Max Operating Temperature
    110 °C, 230 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414619

Overview

Mfr description
6416 6400 SERIES BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text