Motion
6903DDU
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #08673117
MFR #6903DDU
Price$131.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #08673117
MFR #6903DDU

Mfr description
6903DDU 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.88/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Weight
    0.017 kg, 0.6 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6903DDU 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6903DDU is a 17 mm bore radial/deep groove ball bearing with a 30 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6903DDU
  • Manufacturer Upc Number
    029176418174
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5050 N, 1135.3 lbf
  • Radial Static Load Capacity
    2550 N, 573.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176418174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)