Motion
6801DD
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673120
MFR #6801DD
Price$162.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #08673120
MFR #6801DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.33/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm
  • Weight
    0.006 kg, 0.212 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6801DD 6800 SERIES SINGLE ROW DEEP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6801DD is a 12 mm bore radial/deep groove ball bearing with a 21 mm OD and 5 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6801DD
  • Manufacturer Upc Number
    029176425660
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2110 N, 474.397 lbf
  • Radial Static Load Capacity
    1040 N, 233.801 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425660

Overview

Mfr description
6801DD 6800 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought