Motion
6332MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width
MI ITEM #08673121
MFR #6332MC3
Your Price$6,987.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width
MI ITEM #08673121
MFR #6332MC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$6,987.80/each(List $8,734.75)

Overview

Mfr description
6332MC3 6300 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    68 mm
  • Overall Width
  • Overall Length
    340 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    68 mm
  • Manufacturer Catalog Number
    6332MC3
  • Manufacturer Upc Number
    029176425998
  • UPC_NO
    029176425998
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6332MC3 is a 160 mm bore radial/deep groove ball bearing with a 340 mm OD and 68 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text