Motion
6036M
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width
Mi Item #08673125
MFR #6036M
Price$2,124.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width
Mi Item #08673125
MFR #6036M

Mfr description
6036M 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,124.56/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    280 mm
  • Overall Height
    46 mm
  • Overall Length
    280 mm
  • Overall Width  
    46 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6036M is a 180mm bore radial deep groove ball bearing with open design, 280mm OD, and 46mm width for general applications.
  • Manufacturer Catalog Number
    6036M
  • Manufacturer Upc Number
    029176520051
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)