Motion
6244M
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08673129
MFR #6244M
Price$10,904.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08673129
MFR #6244M

Mfr description
6244M 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,904.69/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    400 mm
  • Overall Height
    65 mm
  • Overall Length
    400 mm
  • Overall Width  
    65 mm
  • Weight
    82.453 lbs, 37.4 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6244M is a 220mm bore radial deep groove ball bearing with open design, 400mm OD, and 65mm width for general applications.
  • Manufacturer Catalog Number
    6244M
  • Manufacturer Upc Number
    029176520679
  • Max Rpm
    1600 rpm
  • Maximum Operating RPM
    1600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    340000 N, 76435 lbf
  • Radial Static Load Capacity
    375000 N, 84303 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)