Motion
6314ZZNR
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Shielded, With Snap Ring
Mi Item #08673134
MFR #6314ZZNR
Price$779.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Shielded, With Snap Ring
Mi Item #08673134
MFR #6314ZZNR

Mfr description
6314ZZNR 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.40/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    35 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.595 lbs, 2.5379 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6314ZZNR is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6314ZZNR
  • Manufacturer Upc Number
    029176521560
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    115000 N, 25853 lbf
  • Radial Static Load Capacity
    68000 N, 15287 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176521560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)