Motion
6416C3
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673135
MFR #6416C3
Price$1,693.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673135
MFR #6416C3

Mfr description
6416C3 6400 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,693.44/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    48 mm
  • Overall Length
    200 mm
  • Overall Width  
    48 mm
  • Weight
    14.93 lbs, 6.773 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6416C3 is an 80 mm bore radial/deep groove ball bearing with a 200 mm OD and 48 mm width, for long life.
  • Manufacturer Catalog Number
    6416C3
  • Manufacturer Upc Number
    029176521898
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    164000 N, 36868.67 lbf
  • Radial Static Load Capacity
    125000 N, 28101.12 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176521898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)