Motion
16024C3
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673138
MFR #16024C3
Price$786.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673138
MFR #16024C3

Mfr description
16024C3 16000 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.12/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    19 mm
  • Weight
    3.527 lbs, 1.6 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16024C3 16000 SERIES BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 16024C3 is an open radial deep groove ball bearing with a 120mm bore and 180mm outside diameter, perfect for robust machinery.
  • Manufacturer Catalog Number
    16024C3
  • Manufacturer Upc Number
    029176522963
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62500 N, 14050.55 lbf
  • Radial Static Load Capacity
    57500 N, 12926.57 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)