Motion
16048M
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673139
MFR #16048M
Price$7,199.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673139
MFR #16048M

Mfr description
16048M 16000 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,199.42/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    37 mm
  • Weight
    30.644 lbs, 13.9 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16048M 16000 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16048M is an open radial deep groove ball bearing with a 240mm bore and 360mm outside diameter, ideal for robust machinery.
  • Manufacturer Catalog Number
    16048M
  • Manufacturer Upc Number
    029176523021
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    215000 N, 48334 lbf
  • Radial Static Load Capacity
    243000 N, 54629 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)