Motion
6010ZZNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #08673141
MFR #6010ZZNRC3
Price$133.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #08673141
MFR #6010ZZNRC3

Mfr description
6010ZZNRC3 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    16 mm
  • Overall Length
    80 mm
  • Overall Width  
    16 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6010ZZNRC3 is a 50mm bore radial deep groove ball bearing with double shields, 80mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    6010ZZNRC3
  • Manufacturer Upc Number
    029176531668
  • Max Operating Temperature
    110 °C
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24000 N
  • Radial Static Load Capacity
    16600 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176531668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)