Motion
6204DDUC4
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #08673144
MFR #6204DDUC4
Price$31.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #08673144
MFR #6204DDUC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Length
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.236 lbs, 0.107 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C4
  • Long Description
    The 6204DDUC4 is a high-clearance radial/deep groove ball bearing with a 20 mm bore and 47 mm OD, designed for precision machinery.
  • Manufacturer Catalog Number
    6204DDUC4
  • Manufacturer Upc Number
    029176532146
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14100 N, 3169.8 lbf
  • Radial Static Load Capacity
    6600 N, 1483.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176532146

Overview

Mfr description
6204DDUC4 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text