Motion
6210ZNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #08673145
MFR #6210ZNRC3
Price$168.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #08673145
MFR #6210ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    20 mm
  • Overall Length
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.06 lbs, 0.481 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6210ZNRC3 is a radial deep groove ball bearing with a 50mm bore and 90mm outside diameter, ideal for high-load applications.
  • Manufacturer Catalog Number
    6210ZNRC3
  • Manufacturer Upc Number
    029176532405
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38500 N, 8655.14 lbf
  • Radial Static Load Capacity
    23200 N, 5215.57 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176532405

Overview

Mfr description
6210ZNRC3 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text