Motion
6240M
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #08673147
MFR #6240M
Price$8,567.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #08673147
MFR #6240M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,567.08/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    360 mm
  • Overall Height
    58 mm
  • Overall Length
    360 mm
  • Overall Width  
    58 mm
  • Weight
    59.577 lbs, 27.02365 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6240M is a 200mm bore radial deep groove ball bearing with open design, 360mm OD, and 58mm width for general applications.
  • Manufacturer Catalog Number
    6240M
  • Manufacturer Upc Number
    029176532702
  • Max Rpm
    1800 rpm
  • Maximum Operating RPM
    1800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    296000 N, 66543.4 lbf
  • Radial Static Load Capacity
    310000 N, 69690.8 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176532702

Overview

Mfr description
6240M 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought