Motion
6319NR
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, With Snap Ring, CN Internal Clearance
Mi Item #08673150
MFR #6319NR
Price$1,454.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, With Snap Ring, CN Internal Clearance
Mi Item #08673150
MFR #6319NR

Mfr description
6319NR 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.59/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    45 mm
  • Overall Length
    200 mm
  • Overall Width  
    45 mm
  • Weight
    12.7 lbs, 5.76 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6319NR is a 95 mm bore radial/deep groove ball bearing with a 200 mm OD and 45 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6319NR
  • Manufacturer Upc Number
    029176533082
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    168000 N, 37767.9 lbf
  • Radial Static Load Capacity
    119000 N, 26752.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176533082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)