Motion
6326MC4
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #08673151
MFR #6326MC4
Price$3,466.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #08673151
MFR #6326MC4

Mfr description
6326MC4 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,466.87/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Height
    58 mm
  • Overall Length
    280 mm
  • Overall Width  
    58 mm
  • Weight
    39.792 lbs, 18.0493 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C4
  • Long Description
    The 6326MC4 is a 130 mm bore radial/deep groove ball bearing with a 280 mm OD and 58 mm width, for long life.
  • Manufacturer Catalog Number
    6326MC4
  • Manufacturer Upc Number
    029176533143
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    252000.0 N, 56651.85 lbf
  • Radial Static Load Capacity
    214000 N, 48109.11 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176533143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)