Motion
6405ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08673153
MFR #6405ZZC3
Price$196.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08673153
MFR #6405ZZC3

Mfr description
6405ZZC3 6400 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.53/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    21 mm
  • Overall Length
    130 mm
  • Overall Width  
    21 mm
  • Weight
    1.144 lbs, 0.519 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6405ZZC3 is a 25 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, for long life.
  • Manufacturer Catalog Number
    6405ZZC3
  • Manufacturer Upc Number
    029176546822
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    36000.0 N, 8093.1 lbf
  • Radial Static Load Capacity
    19500 N, 4383.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176546822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)