Motion
6028Z
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Single Shielded, Without Snap Ring, CM Internal Clearance
Mi Item #08673154
MFR #6028Z
Price$1,034.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Single Shielded, Without Snap Ring, CM Internal Clearance
Mi Item #08673154
MFR #6028Z

Mfr description
6028Z 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.94/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Height
    33 mm
  • Overall Length
    210 mm
  • Overall Width  
    33 mm
  • Weight
    7.458 lbs, 3.38294 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CM
  • Long Description
    The 6028Z is a 140mm bore radial deep groove ball bearing with a single shield, 210mm OD, and 33mm width for industrial use.
  • Manufacturer Catalog Number
    6028Z
  • Manufacturer Upc Number
    029176553752
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176553752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)