Motion
6014MC3
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673155
MFR #6014MC3
Price$596.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673155
MFR #6014MC3

Mfr description
6014MC3 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.60/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    20 mm
  • Overall Length
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.343 lbs, 0.609 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6014MC3 is a 70mm bore radial deep groove ball bearing with open design, 110mm OD, and 20mm width for general applications.
  • Manufacturer Catalog Number
    6014MC3
  • Manufacturer Upc Number
    029176580994
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42000 N, 9442 lbf
  • Radial Static Load Capacity
    31000 N, 6969 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176580994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)