Motion
696T12ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 15 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #08673161
MFR #696T12ZZ
Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 15 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #08673161
MFR #696T12ZZ

Mfr description
696T12ZZ 600 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.61/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    5 mm
  • Weight
    0.0036 kg, 0.127 oz

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    696T12ZZ 600 SERIES SINGLE ROW DEEP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 696T12ZZ is a 6 mm bore radial/deep groove ball bearing with a 15 mm OD and 5 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    696T12ZZ
  • Manufacturer Upc Number
    029176639395
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176639395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)