Motion
6804-H-20T1XZZ*MA

NSK CORP, BEARING DIV
6804-H-20T1XZZ*MA

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #08673164
MFR #6804-H-20T1XZZ*MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6804-H-20T1XZZ*MA

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #08673164
MFR #6804-H-20T1XZZ*MA

Mfr description
6804-H-20T1XZZ-MA 6800 SERIES SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6804-H-20T1XZZ MA 6800 SERIES SINGLE
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6804-H-20T1XZZ*MA is a 20 mm bore radial/deep groove ball bearing with a 32 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6804-H-20T1XZZ*MA
  • Manufacturer Upc Number
    029176669552
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176669552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)