Specifications
Dimensions
- Bore Diameter30 mm
- Outer Ring Width16 mm
- Outside Diameter62 mm
- Overall Height16 mm
- Overall Length62 mm
- Overall Width16 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Closure TypeDouble Sealed
- Country of OriginJP
- Harmonization Code8482105052
- Long DescriptionThe 6206-H-20T1XDDU*MA is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, ideal for specialized industrial use.
- Manufacturer Catalog Number6206-H-20T1XDDU*MA
- Manufacturer Upc Number029176672934
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176672934
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)