Motion
6814VVC3
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673170
MFR #6814VVC3
Price$687.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673170
MFR #6814VVC3

Mfr description
6814VVC3 6800 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.35/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    10 mm
  • Weight
    0.295 lbs, 0.134 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6814VVC3 6800 SERIES SINGLE ROW DEEP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6814VVC3 is a 70 mm bore radial/deep groove ball bearing with a 90 mm OD and 10 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6814VVC3
  • Manufacturer Upc Number
    029176675713
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13300 N, 2990 lbf
  • Radial Static Load Capacity
    12700 N, 2855 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176675713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)