Specifications
Dimensions
- Bore Diameter17 mm
- Outer Ring Width10 mm
- Outside Diameter35 mm
- Overall Length35 mm
- Overall Width10 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Closure TypeSingle Sealed
- Country of OriginJP
- Harmonization Code8482105048
- Long DescriptionThe 6003V is a 17mm bore radial deep groove ball bearing with a single seal, 35mm OD, and 10mm width for industrial use.
- Manufacturer Catalog Number6003V
- Manufacturer Upc Number029176681141
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176681141
Overview
Mfr description
6003V 6000 SERIES SINGLE ROW DEEP