Motion
6006VVNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #08673176
MFR #6006VVNRC3
Price$114.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #08673176
MFR #6006VVNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.57/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Height
    13 mm
  • Overall Length
    55 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6006VVNRC3 is a 30mm bore radial deep groove ball bearing with double seals, 55mm OD, and 13mm width for industrial use.
  • Manufacturer Catalog Number
    6006VVNRC3
  • Manufacturer Upc Number
    029176709586
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14600 N
  • Radial Static Load Capacity
    8300 N
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176709586

Overview

Mfr description
6006VVNRC3 6000 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought