Motion
6236MC4
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width
MI ITEM #08673179
MFR #6236MC4
List Price$5,155.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width
MI ITEM #08673179
MFR #6236MC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,155.37/each for your price

Overview

Mfr description
6236MC4 6200 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    52 mm
  • Overall Width
  • Overall Length
    320 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    52 mm
  • Manufacturer Catalog Number
    6236MC4
  • Manufacturer Upc Number
    029176728327
  • UPC_NO
    029176728327
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6236MC4 is a 180mm bore radial deep groove ball bearing with open design, 320mm OD, and 52mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text