Motion
609Z
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Single Shielded, Without Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08673181
MFR #609Z
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Single Shielded, Without Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08673181
MFR #609Z

Mfr description
609Z 600 SERIES SINGLE ROW DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Height
    7 mm
  • Overall Length
    24 mm
  • Overall Width  
    7 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105044
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 609Z is a shielded radial/deep groove ball bearing with a 9 mm bore and 24 mm OD, suitable for light-duty machinery.
  • Manufacturer Catalog Number
    609Z
  • Manufacturer Upc Number
    029176734069
  • Max Operating Temperature
    110 °C, 230 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176734069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)