Motion
6018MC3
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673182
MFR #6018MC3
Price$921.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673182
MFR #6018MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$921.75/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    24 mm
  • Overall Length
    140 mm
  • Overall Width  
    24 mm
  • Weight
    2.866 lbs, 1.3 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6018MC3 is a 90mm bore radial deep groove ball bearing with open design, 140mm OD, and 24mm width for general applications.
  • Manufacturer Catalog Number
    6018MC3
  • Manufacturer Upc Number
    029176759185
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64000 N, 14387.77 lbf
  • Radial Static Load Capacity
    50000 N, 11240.45 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759185

Overview

Mfr description
6018MC3 6000 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought