Motion
629-A-4DDMC3
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673183
MFR #629-A-4DDMC3
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673183
MFR #629-A-4DDMC3

Mfr description
629-A-4DDMC3 600 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Height
    8 mm
  • Overall Length
    26 mm
  • Overall Width  
    8 mm
  • Weight
    0.018455 kg, 0.651 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 629-A-4DDMC3 is a 9 mm bore radial/deep groove ball bearing with a 26 mm OD and 8 mm width, ideal for long life.
  • Manufacturer Catalog Number
    629-A-4DDMC3
  • Manufacturer Upc Number
    029176760754
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176760754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)