Motion
6856MC3
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673185
MFR #6856MC3
Price$10,582.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673185
MFR #6856MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,582.77/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    33 mm
  • Weight
    15.873 lbs, 7.2 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6856MC3 6800 SERIES SINGLE ROW DEEP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6856MC3 is a 280 mm bore radial/deep groove ball bearing with a 350 mm OD and 33 mm width, open for standard use.
  • Manufacturer Catalog Number
    6856MC3
  • Manufacturer Upc Number
    029176763618
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    146000 N, 32822.1 lbf
  • Radial Static Load Capacity
    191000 N, 42938.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176763618

Overview

Mfr description
6856MC3 6800 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought