Motion
6221DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673187
MFR #6221DDUC3
Price$1,063.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673187
MFR #6221DDUC3

Mfr description
6221DDUC3 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.13/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    190 mm
  • Overall Height
    36 mm
  • Overall Length
    190 mm
  • Overall Width  
    36 mm
  • Weight
    8.355 lbs, 3.79 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6221DDUC3 is a 105mm bore radial deep groove ball bearing with double seals, 190mm OD, and 36mm width for industrial use.
  • Manufacturer Catalog Number
    6221DDUC3
  • Manufacturer Upc Number
    029176774447
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    146000 N, 32822.1 lbf
  • Radial Static Load Capacity
    105000 N, 23604.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176774447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)