Specifications
Dimensions
- Bore Diameter25 mm
- Outer Ring Width15 mm
- Outside Diameter52 mm
- Overall Height15 mm
- Overall Length52 mm
- Overall Width15 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeStraight
- Closure TypeDouble Shielded
- Country of OriginJP
- Harmonization Code8482105048
- Long DescriptionThe 6205-H-20T1XAZZ is a shielded radial/deep groove ball bearing with a 25 mm bore and 52 mm OD, perfect for small machinery.
- Manufacturer Catalog Number6205-H-20T1XAZZ
- Manufacturer Upc Number029176786891
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176786891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)