Motion
6001-H-20T1XZZ

NSK CORP, BEARING DIV
6001-H-20T1XZZ

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08673192
MFR #6001-H-20T1XZZ
Price$79.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6001-H-20T1XZZ

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08673192
MFR #6001-H-20T1XZZ

Mfr description
6001-H-20T1XZZ 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Height
    8 mm
  • Overall Length
    28 mm
  • Overall Width  
    8 mm

Details

  • Ball Retainer Material
    Polyamide Resin
  • Bearing Material
    Stainless Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6001-H-20T1XZZ is a 12mm bore radial deep groove ball bearing with double shields, 28mm OD, and 8mm width for industrial use.
  • Manufacturer Catalog Number
    6001-H-20T1XZZ
  • Manufacturer Upc Number
    029176792311
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5600 N
  • Radial Static Load Capacity
    2370 N
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176792311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)