Motion
16028MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #08673194
MFR #16028MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #08673194
MFR #16028MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16028MC3 16000 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 16028MC3 is an open radial deep groove ball bearing with a 140mm bore and 210mm outside diameter, perfect for durability.
  • Manufacturer Catalog Number
    16028MC3
  • Manufacturer Upc Number
    029176817618
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176817618

Overview

Mfr description
16028MC3 16000 SERIES BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought