Motion
6204-H-20T1XAZZ

NSK CORP, BEARING DIV
6204-H-20T1XAZZ

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08673198
MFR #6204-H-20T1XAZZ
Price$241.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6204-H-20T1XAZZ

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08673198
MFR #6204-H-20T1XAZZ

Mfr description
6204-H-20T1XAZZ 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Length
    47 mm
  • Overall Width  
    14 mm

Details

  • Ball Retainer Material
    Polyamide Resin
  • Bearing Material
    Stainless Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    CN
  • Long Description
    The 6204-H-20T1XAZZ is a shielded radial/deep groove ball bearing with a 20 mm bore and 47 mm OD, perfect for small tools.
  • Manufacturer Catalog Number
    6204-H-20T1XAZZ
  • Manufacturer Upc Number
    029176838224
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14100 N
  • Radial Static Load Capacity
    6600 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176838224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)