Motion
68/850M
Radial/deep Groove Ball Bearing - Straight Bore, 850 mm ID, 1030 mm OD, 82 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673202
MFR #68/850M
Price$96,268.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 850 mm ID, 1030 mm OD, 82 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673202
MFR #68/850M

Mfr description
68/850M 6800 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96,268.41/each

Specifications

Dimensions

  • Bore Diameter  
    850 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    82 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    82 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    68/850M 6800 SERIES SINGLE ROW DEEP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 68/850M is an 850 mm bore radial/deep groove ball bearing with a 1030 mm OD and 82 mm width, open for standard use.
  • Manufacturer Catalog Number
    68/850M
  • Manufacturer Upc Number
    029176840692
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176840692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)