Motion
6908Z
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
Mi Item #08673205
MFR #6908Z
Price$234.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
Mi Item #08673205
MFR #6908Z

Mfr description
6908Z 6900 SERIES BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6908Z 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6908Z is a 40 mm bore radial/deep groove ball bearing with a 62 mm OD and 12 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    6908Z
  • Manufacturer Upc Number
    029176841309
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176841309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)