Motion
6912C3
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673206
MFR #6912C3
Price$429.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673206
MFR #6912C3

Mfr description
6912C3 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.29/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm
  • Weight
    0.192 kg, 6.773 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6912C3 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6912C3 is a 60 mm bore radial/deep groove ball bearing with an 85 mm OD and 13 mm width, open for standard use.
  • Manufacturer Catalog Number
    6912C3
  • Manufacturer Upc Number
    029176841361
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21400 N, 4810.91 lbf
  • Radial Static Load Capacity
    16300 N, 3664.39 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176841361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)