Motion
6913ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 90 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673207
MFR #6913ZZC3
Price$547.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 90 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673207
MFR #6913ZZC3

Mfr description
6913ZZC3 6900 SERIES BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.98/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    13 mm
  • Weight
    0.481 lbs, 0.218 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6913ZZC3 6900 SERIES BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6913ZZC3 is a 65 mm bore radial/deep groove ball bearing with a 90 mm OD and 13 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6913ZZC3
  • Manufacturer Upc Number
    029176841392
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19100 N, 4293.85 lbf
  • Radial Static Load Capacity
    16100 N, 3619.42 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176841392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)