Motion
6205C3 W/GRS
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, C3 Internal Clearance
Mi Item #08673208
MFR #6205C3 W/GRS
Price$37.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, C3 Internal Clearance
Mi Item #08673208
MFR #6205C3 W/GRS

Mfr description
6205C3 W/GRS 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.94/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6205C3 W/GRS is a high-clearance radial/deep groove ball bearing with a 25 mm bore and 52 mm OD, suited for high-speed applications.
  • Manufacturer Catalog Number
    6205C3 W/GRS
  • Manufacturer Upc Number
    029176881718
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15400 N
  • Radial Static Load Capacity
    7850 N
  • Series
    6200
  • UPC_NO
    029176881718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)