Motion
688ADD1
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #08673209
MFR #688ADD1
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #08673209
MFR #688ADD1

Mfr description
688ADD1 600 SERIES SINGLE ROW DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    688ADD1 600 SERIES SINGLE ROW DEEP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 688ADD1 is an 8 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    688ADD1
  • Manufacturer Upc Number
    029176881848
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176881848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)