Motion
6084MC3
Radial/deep Groove Ball Bearing - Straight Bore, 420 mm ID, 820 mm OD, 90 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673211
MFR #6084MC3
Price$49,616.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 420 mm ID, 820 mm OD, 90 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673211
MFR #6084MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49,616.10/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outer Ring Width
    90 mm
  • Outside Diameter  
    820 mm
  • Overall Height
    90 mm
  • Overall Length
    620 mm
  • Overall Width  
    90 mm
  • Weight
    203.266 lbs, 92.2 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6084MC3 is an industrial-grade radial/deep groove ball bearing with a 420 mm bore and 620 mm OD, built for large-scale machinery.
  • Manufacturer Catalog Number
    6084MC3
  • Manufacturer Upc Number
    029176887093
  • Max Rpm
    1000 rpm
  • Maximum Operating RPM
    1000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    585000 N, 131513.24 lbf
  • Radial Static Load Capacity
    895000 N, 201203.98 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176887093

Overview

Mfr description
6084MC3 6000 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought