Motion
6005-H-20T1XBDDU

NSK CORP, BEARING DIV
6005-H-20T1XBDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width
Mi Item #08673213
MFR #6005-H-20T1XBDDU
Price$108.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6005-H-20T1XBDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width
Mi Item #08673213
MFR #6005-H-20T1XBDDU

Mfr description
6005-H-20T1XBDDU 6000 SERIES SINGLE ROW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    12 mm
  • Overall Length
    47 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6005-H-20T1XBDDU is a 25mm bore radial deep groove ball bearing with double seals, 47mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    6005-H-20T1XBDDU
  • Manufacturer Upc Number
    029176895692
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176895692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)