Motion
608-H-20T1XDDMC3

NSK CORP, BEARING DIV
608-H-20T1XDDMC3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width
Mi Item #08673214
MFR #608-H-20T1XDDMC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
608-H-20T1XDDMC3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width
Mi Item #08673214
MFR #608-H-20T1XDDMC3

Mfr description
608-H-20T1XDDMC3 600 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Height
    7 mm
  • Overall Length
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 608-H-20T1XDDMC3 is a high-performance radial/deep groove ball bearing with an 8 mm bore and 22 mm OD, suited for aerospace applications.
  • Manufacturer Catalog Number
    608-H-20T1XDDMC3
  • Manufacturer Upc Number
    029176895821
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176895821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)