Motion
6240C3
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673216
MFR #6240C3
Price$7,333.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673216
MFR #6240C3

Mfr description
6240C3 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,333.47/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    360 mm
  • Overall Height
    58 mm
  • Overall Length
    360 mm
  • Overall Width  
    58 mm
  • Weight
    58.863 lbs, 26.7 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6240C3 is a 200mm bore radial deep groove ball bearing with open design, 360mm OD, and 58mm width for general applications.
  • Manufacturer Catalog Number
    6240C3
  • Manufacturer Upc Number
    029176896279
  • Max Rpm
    1800 rpm
  • Maximum Operating RPM
    1800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    296000 N, 66543.4 lbf
  • Radial Static Load Capacity
    310000 N, 69690.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    62 series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176896279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)