Motion
6311ZNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #08673218
MFR #6311ZNRC3
Price$421.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #08673218
MFR #6311ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$421.07/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    29 mm
  • Overall Length
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.307 lbs, 1.5 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6311ZNRC3 is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6311ZNRC3
  • Manufacturer Upc Number
    029176896491
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78500 N, 17647.5 lbf
  • Radial Static Load Capacity
    44500 N, 10004.0 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176896491

Overview

Mfr description
6311ZNRC3 6300 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought