Motion
606Z
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 17 mm OD, 6 mm Width, Single Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08673223
MFR #606Z
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 17 mm OD, 6 mm Width, Single Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08673223
MFR #606Z

Mfr description
606Z SINGLE ROW DEEP GROOVE SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    17 mm
  • Overall Height
    6 mm
  • Overall Length
    17 mm
  • Overall Width  
    6 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105044
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 606Z is a compact radial/deep groove ball bearing with a 6 mm bore and 17 mm OD, perfect for small motors and precision instruments.
  • Manufacturer Catalog Number
    606Z
  • Manufacturer Upc Number
    029176941726
  • Max Operating Temperature
    110 °C, 230 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176941726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)